Skip Content

TP
STRONG HOLD

Wardrobe Cabinet, Dark Gray, 66" Overall Height, Assembled

  • Item # 40V748
  • My Part #
  • Mfr. Model # 45-WR-241
  • Catalog Page # N/A
  • UNSPSC # 30161801
Wardrobe Cabinet,Hanger Rod,48 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,322.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 443.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Strong Hold® wardrobe cabinet to store work clothes and other items. Manufactured from 12-ga. steel with ventilated doors, this cabinet includes a full-width wardrobe rod, plus a full-width, 14-ga. shelf. The 21-1/2"D shelf has a capacity up to 1650 lb. The 3-point locking device includes a hasp built into the handle for use with a padlock (sold separately). The all-welded, extra heavy-duty cabinet also includes 6"H, 7-ga. welded legs.

View More

Technical Specs

  • Item Wardrobe Cabinet
  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Standard
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Height of Cabinet 66"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 1
  • Number of Drawers 0
  • Material Steel
  • Finish Waterbased Enamel
  • Shelf Capacity 1650 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes (1) Adjustable Wardrobe Shelf with Hanger Rod
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.