Skip Content
TP
STRONG HOLD

Storage Cabinet, Dark Gray, 78" Overall Height, Assembled

  • Item # 40V628
  • Mfr. Model # 46-LD-244-6/5DB-24DIV
  • Catalog Page # N/A
  • UNSPSC # 30161801
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $4,380.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 975.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® on-site see-thru storage cabinet is a combination slotted shelf and drawer cabinet ideal for all types of storage from the small to the oversized. Each of the 6 drawers easily holds up to 400 lb. The 21-1/2"D, 14-ga. adjustable shelves adjust in 2" increments and support up to 600 lb. All-welded, 12-ga. steel design is built to last. 6"H, 7-ga. legs provide mobility in lifting from area to area. 3-point locking device can be locked with a padlock (sold separately).

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Clearview
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 4
  • Number of Drawers 6
  • Material Steel
  • Finish Water Based Enamel
  • Shelf Capacity 1200 lb.
  • Inside Drawer Depth 19-7/8"
  • Inside Drawer Height 5-5/8"
  • Inside Drawer Width 19-5/16"
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes (4) Adjustable Shelves, (6) Drawers
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.