TP
STRONG HOLD

Heavy Duty Storage Cabinet, Dark Gray, 78" H X 60" W X 24" D, Assembled

  • Item # 40V609
  • My Part #
  • Mfr. Model # 56-DS-244-14DB
  • Catalog Page # N/A
  • UNSPSC # 30161801
Heavy Duty Storage Cabinet, Dark Gray, 78" H X 60" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,538.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1378.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® steel double shift cabinet allows 2 shifts to share 1 large cabinet with 2 lockable compartments with 14 drawers. All-welded design is manufactured from 12-ga. stainless steel. Four 14-ga. shelves are adjustable in 2" increments. 14 drawers hold up to 400-lb. each. Each shelf has a 825-lb. capacity. 6"H, 7-ga. legs provide mobility in lifting from area to area. 3-point locking device can be locked with a padlock (sold separately).

View More

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Combination Drawer
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 78"
  • Width of Cabinet 60"
  • Depth of Cabinet 24"
  • Method of Construction Welded
  • Material - Cabinets Steel
  • Number of Cabinet Shelves 4
  • Shelf Capacity 825 lb.
  • Number of Doors 2
  • Cabinet Color Dark Gray
  • Mobile/Stationary Stationary
  • Gauge 12
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • No. of Drawers 14
  • Finish - Cabinets Baked Enamel
  • Inside Drawer Depth 19-7/8"
  • Inside Drawer Height 4" & 6"
  • Inside Drawer Width 24-11/16"
  • Includes (4) Adjustable Shelves, (14) Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.