TP
STRONG HOLD

Heavy Duty Storage Cabinet, Federal Green, 78" H X 48" W X 24" D, Assembled

  • Item # 3EME6
  • My Part #
  • Mfr. Model # 46-BC-244-GREEN
  • Catalog Page # N/A
  • UNSPSC # 56111906
Heavy Duty Storage Cabinet, Federal Green, 78" H X 48" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,099.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 590.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® broom closet, or housekeeping storage cabinet, makes it easy to organize all your housekeeping needs. Double doors allow access to all shelves. The "closet" side stores long-handled floor care items or tools, and the shelf side is perfect for paper products, cleaners, brushes, or machine tools. 14-ga. steel shelves are adjustable on 2" centers. Shelf capacity up to 1150 lb. per shelf. Durable 12-ga. steel construction with 6"H, 7-ga. legs provide mobility in lifting from area to area. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately).

View More

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Janitorial
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Method of Construction Welded
  • Material - Cabinets Steel
  • Number of Cabinet Shelves 4
  • Shelf Capacity 700 lb.
  • Number of Doors 2
  • Cabinet Color Federal Green
  • Mobile/Stationary Stationary
  • Gauge 12
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • No. of Drawers 0
  • Finish - Cabinets Baked Enamel
  • Includes (4) Adjustable Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.