Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STRONG HOLD

Storage Cabinet, Stainless Steel, 78" Overall Height, Assembled

  • Item# 2RND4
  • Mfr. Model# 36-204SS
  • Catalog Page# 1816
  • UNSPSC# 56111906
Storage Cabinet, Stainless Steel, 78" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,999.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® stainless steel storage cabinet provides valuable protection for valuable tools and machine parts. Built tough, this cabinet is made from all-welded, 12-ga. stainless steel with 6"H, 7-ga. legs. The 21-1/2"D, 14-ga. shelves are adjustable in 2" increments and hold up to 1900 lb. per shelf. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately).

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Standard
  • Cabinet Color Stainless Steel
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Overall Height 78"
  • Overall Width 36"
  • Overall Depth 20"
  • Number of Doors 2
  • Number of Shelves 4
  • Number of Drawers 0
  • Material Stainless Steel
  • Finish Stainless Steel
  • Shelf Capacity 1900 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Point
  • Includes (4) Adjustable Shelves
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.