TP
STRONG HOLD

Heavy Duty Storage Cabinet, Dark Gray, 78" H X 48" W X 24" D, Assembled

  • Item # 1UBV9
  • My Part #
  • Mfr. Model # 46-244-6/5DB
  • Catalog Page # 1266
  • UNSPSC # 30161801
Heavy Duty Storage Cabinet, Dark Gray, 78" H X 48" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,160.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 917.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® combination shelf and drawer cabinet is perfect when you need both drawer and shelf space. Ideal for all types of storage from small to oversized. Each of the 6 drawers holds up to 400 lb. The four 21-1/2"D, 14-ga. adjustable shelves can handle up to 1200 lb. Double doors are lockable using 3-point locking device and standard padlock (sold separately). Heavy-duty 12-ga. steel construction with 6"H, 7-ga. welded legs.

View More

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Combination Drawer
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Method of Construction Welded
  • Material - Cabinets Steel
  • Number of Cabinet Shelves 4
  • Shelf Capacity 1200 lb.
  • Number of Doors 2
  • Cabinet Color Dark Gray
  • Mobile/Stationary Stationary
  • Gauge 12
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • No. of Drawers 6
  • Finish - Cabinets Baked Enamel
  • Inside Drawer Depth 19-7/8"
  • Inside Drawer Height 5-5/8"
  • Inside Drawer Width 19-5/16"
  • Includes (4) Adjustable Shelves, (6) Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Storage Cabinet, Dark Gray, 78 In Overall Height, Assembled is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This Strong Hold cabinet is solid! The shelves hold up to anything I decide to put on them and never flex. We've actually had a few fork trucks accidently run into the cabinet and it wasn't phased at all.
Date published: 2017-01-23
  • y_2018, m_11, d_13, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1UBV9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.