Skip Content
TP
STRONG HOLD

Storage Cabinet, Dark Gray, 78" Overall Height, Assembled

  • Item # 16A409
  • Mfr. Model # 56-RUD-244
  • Catalog Page # N/A
  • UNSPSC # 30161801
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $4,185.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 679.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® roll-up door storage cabinet features a roll-up door with built-in lock to keep your items secure. All-welded design is manufactured from heavy-duty 12-ga. steel. 14-ga. shelves are adjustable in 2" increments. Each shelf has a 1650-lb. capacity. 6"H, 7-ga. legs provide mobility in lifting from area to area. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately).

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Roll Up
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Height of Cabinet 78"
  • Width of Cabinet 60"
  • Depth of Cabinet 24"
  • Number of Doors 1
  • Number of Cabinet Shelves 4
  • Number of Drawers 0
  • Material Steel
  • Finish Water Based Enamel
  • Shelf Capacity 1650 lb.
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Includes (4) Adjustable Shelves, (2) Keys
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Pull
  • Cabinet Height Range Full Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.