Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STRONG HOLD

Heavy Duty Storage Cabinet, Dark Gray, 78" H X 36" W X 24" D, Assembled

  • Item # 16A407
  • My Part #
  • Mfr. Model # 36-RUD-244
  • Catalog Page # N/A
  • UNSPSC # 30161801
Heavy Duty Storage Cabinet, Dark Gray, 78" H X 36" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,574.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 455.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® roll-up door storage cabinet features a roll-up door with built-in lock to keep your items secure. All-welded design is manufactured from heavy-duty 12-ga. steel. 14-ga. shelves are adjustable in 2" increments. Each shelf has a 1900-lb. capacity. 6"H, 7-ga. legs provide mobility in lifting from area to area. 3-point locking device includes a hasp built into handle for use with a padlock (sold separately).

View More

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Full Height
  • Cabinet Door Type Roll Up
  • Assembled/Unassembled Assembled
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Method of Construction Welded
  • Material - Cabinets Steel
  • Number of Cabinet Shelves 4
  • Shelf Capacity 1900 lb.
  • Number of Doors 4
  • Cabinet Color Dark Gray
  • Mobile/Stationary Stationary
  • Gauge 12
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Pull
  • No. of Drawers 0
  • Finish - Cabinets Baked Enamel
  • Includes (4) Adjustable Shelves, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.