Skip Content

TP
STRONG HOLD

Storage Cabinet, Dark Gray, 78" Overall Height, Assembled

  • Item # 16A404
  • My Part #
  • Mfr. Model # 46-4DLD-248
  • Catalog Page # N/A
  • UNSPSC # 30161801
Combination Storage Cabinet,Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,944.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 705.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® combination door storage cabinet features both solid and clear view doors. All-welded, heavy-duty cabinet provides 4 separate compartments. Each door includes a 3-point locking system that is easily locked with a standard padlock (sold separately). Adjustable 14-ga. shelves with up to 600-lb. capacity per shelf, can be adjusted in 2" increments. 6"H, 7-ga. welded legs.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Clearview
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Doors 4
  • Number of Cabinet Shelves 8
  • Number of Drawers 0
  • Material Steel
  • Finish Water Based Enamel
  • Shelf Capacity 600 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes (8) Adjustable Shelves
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.