Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
STRONG HOLD

Steel Flat Handle Deep Shelf Utility Cart, 2000 lb. Load Capacity, Number of Shelves: 3

  • Item # 40V892
  • My Part #
  • Mfr. Model # SC3248-3
  • Catalog Page # N/A
  • UNSPSC # 24101501
Steel Flat Handle Deep Shelf Utility Cart, 2000 lb. Load Capacity, Number of Shelves: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Strong HoldĀ® service/utility cart makes it easy to move heavy machine parts, tools, and dies from shop to assembly areas. Heavy-duty 12-ga. heavy-duty cart includes 2" x 2" x 0.25" angle uprights, 12-ga. shelves, handle for steering, and 6" x 2" swivel with brake and ridged polyurethane casters. Cart holds up to a 2000-lb. load.

View More

Technical Specs

  • Utility Cart Item Flat Handle Deep Shelf Utility Cart
  • Load Capacity 2000 lb.
  • Material Steel
  • Gauge 12
  • Finish Water Based Enamel
  • Color Dark Gray
  • Overall Length 32"
  • Overall Width 48"
  • Number of Shelves 3
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 667 lb.
  • Distance Between Shelves 11-3/4"
  • Shelf Length 32"
  • Shelf Width 48"
  • Lip Height 3"
  • Handle Included Yes
  • Top Shelf Height 40"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms