Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STRONG HOLD

Steel Flat Handle Deep Shelf Utility Cart, 2000 lb. Load Capacity, Number of Shelves: 3

  • Item # 40V890
  • My Part #
  • Mfr. Model # SC2436-3
  • Catalog Page # N/A
  • UNSPSC # 24101501
Steel Flat Handle Deep Shelf Utility Cart, 2000 lb. Load Capacity, Number of Shelves: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $817.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® service/utility cart makes it easy to move heavy machine parts, tools, and dies from shop to assembly areas. Heavy-duty 12-ga. heavy-duty cart includes 2" x 2" x 0.25" angle uprights, 12-ga. shelves, handle for steering, and 6" x 2" swivel with brake and ridged polyurethane casters. Cart holds up to a 2000-lb. load.

View More

Technical Specs

  • Utility Cart Item Flat Handle Deep Shelf Utility Cart
  • Load Capacity 2000 lb.
  • Material Steel
  • Gauge 12
  • Finish Water Based Enamel
  • Color Dark Gray
  • Overall Length 24"
  • Overall Width 36"
  • Number of Shelves 3
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 667 lb.
  • Distance Between Shelves 11-3/4"
  • Shelf Length 24"
  • Shelf Width 36"
  • Lip Height 3"
  • Handle Included Yes
  • Top Shelf Height 40"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.