Skip Content

TP
STRONG HOLD

Slim Line Bin Cabinet, 72" Overall Height, 48" Overall Width, Total Number of Bins 187

  • Item # 40V713
  • My Part #
  • Mfr. Model # 46-BSC-100
  • Catalog Page # N/A
  • UNSPSC # 30161801
Slim Line Bin Cabinet,187 Bins,72 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,435.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 430.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® slim line bin storage is designed for when you don't have a lot of space for a large cabinet. This all-welded, heavy-duty storage cabinet includes 187 bins for organizing, storing, and securing small parts. Polypropylene plastic bins have a hopper front with a label holder. Bins are easily removed for part selection and restocking. Each bin holds up to 10 lb. With its 12-ga. steel construction and 3-point locking system, this rugged cabinet is built for industrial environments.

View More

Technical Specs

  • Item Slim Line Bin Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type Bin Cabinet
  • Gauge 12 ga.
  • Overall Height 72"
  • Overall Width 48"
  • Overall Depth 10"
  • Total Number of Shelves 0
  • Number of Cabinet Shelves 0
  • Number of Door Shelves 0
  • Total Number of Drawers 0
  • Bins per Cabinet 187
  • Bin Color Yellow
  • Total Number of Bins 187
  • Bins per Door 0
  • Small Door Bin H x W x D 3" x 4-1/2" x 7-3/8"
  • Material Steel
  • Finish Waterbased Enamel
  • Lock Type Padlock Hasp
  • Assembled/Unassembled Assembled
  • Includes Padlock Hasp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.