Skip Content

TP
STRONG HOLD

Ramp Cabinet, Dark Gray, 78" Overall Height, Assembled

  • Item # 40V755
  • My Part #
  • Mfr. Model # 66-DS-247/RAMP
  • Catalog Page # N/A
  • UNSPSC # 30161801
Ramp Cabinet,Fold-Down,6 Shelves,72 in W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,799.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 913.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® vac door all-purpose ramp cabinet is a 3-door closet cabinet with 3 separate compartments for a variety of uses, plus a fold-down ramp for ease in rolling items into storage. Features 4 adjustable shelves on the left side and 2 adjustable shelves in compartment above ramp. Made from heavy-duty 12-ga. steel with 6"H, 7-ga. welded legs. Each door includes a 3-point locking device lockable with a padlock (sold separately).

View More

Technical Specs

  • Item Ramp Cabinet
  • Cabinet Style Specialty
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Standard
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Height of Cabinet 78"
  • Width of Cabinet 72"
  • Depth of Cabinet 24"
  • Number of Doors 3
  • Number of Cabinet Shelves 6
  • Number of Drawers 0
  • Material Steel
  • Finish Water Based Enamel
  • Shelf Capacity 765 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes (6) Adjustable Shelves, Fold-Down Ramp
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.