Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
STRONG HOLD

Heavy Duty Pegboard Cabinet, Dark Gray, 78" H X 36" W X 24" D, Assembled

  • Item # 5KAY9
  • My Part #
  • Mfr. Model # 36-PB-243-4DB/BH
  • Catalog Page # N/A
  • UNSPSC # 56111906
Heavy Duty Pegboard Cabinet, Dark Gray, 78" H X 36" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Strong HoldĀ® tool and supply storage cabinet is a heavy-duty cabinet with 3 adjustable shelves, 4 drawers, and pegboard inside its 2 doors. Pegboard supply cabinet is great for organizing brooms, mops, small hand tools, manuals, and personal items. 12-ga. steel cabinet with 14-ga. shelves that adjust in 2" increments and 3 broom hangers. Each shelf has a capacity of up to 1900 lb. Drawers hold 400-lb. per drawer. The 6"H 7-ga. legs provide the space needed for lifting with a forklift or pallet jack. 3-point locking system is lockable with padlock (not included).

View More

Technical Specs

  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Method of Construction Welded
  • Number of Cabinet Shelves 3
  • Shelf Capacity 1900 lb.
  • Cabinet Color Dark Gray
  • Gauge 12
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Inside Drawer Depth 13-7/8"
  • Inside Drawer Height 3" & 4" & 5" & 6"
  • Inside Drawer Width 29-15/16"
  • Includes (3) Adjustable Shelves, (4) Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms