Skip Content

TP
STRONG HOLD

Pegboard Cabinet, 48" Overall Width, 78" Overall Height, 24" Overall Depth

  • Item # 40V745
  • My Part #
  • Mfr. Model # 46-W-243-7DB-PB
  • Catalog Page # N/A
  • UNSPSC # 30161801
Pegboard Cabinet,7Drawr/2Shlf,48inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,389.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 780.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® wardrobe cabinet with 7 drawers, pegboard on doors, and wardrobe hanger rod allows user to organize, store, and secure small parts. With a 3-point locking system, padlock hasp, and sturdy 7-ga. 6"H legs, this 12-ga. cabinet is designed for industrial environments. Includes 1 adjustable shelf with hanger rod on left side, with adjustable shelves on the right side above the 7 drawers. Drawers can each handle a load of up to 400 lb.

View More

Technical Specs

  • Item Pegboard Cabinet
  • Overall Height 78"
  • Overall Width 48"
  • Overall Depth 24"
  • Material Steel
  • Color Dark Gray
  • Finish Waterbased Enamel
  • Number of Drawers 7
  • Number of Shelves 2
  • Includes (1) Adjustable Wardrobe Shelf with Hanger Rod, (2) Adjustable Shelves, (7) Drawers, Pegboard Doors
  • Cabinet Style Combination
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.