Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
STRONG HOLD

Pegboard Cabinet, Dark Gray, 78" H X 48" W X 24" D, Assembled

  • Item # 40V739
  • My Part #
  • Mfr. Model # 46-W-244-4DB-PB
  • Catalog Page # N/A
  • UNSPSC # 30161801
Pegboard Cabinet, Dark Gray, 78" H X 48" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Strong HoldĀ® wardrobe cabinet with 7 drawers, pegboard on doors, and wardrobe hanger rod allows user to organize, store, and secure small parts. With a 3-point locking system, padlock hasp, and sturdy 7-ga. 6"H legs, this 12-ga. cabinet is designed for industrial environments. Includes 1 adjustable shelf with hanger rod on left side, with adjustable shelves on the right side above the 7 drawers. Drawers can each handle a load of up to 400 lb.

View More

Technical Specs

  • Cabinet Style Combination Wardrobe/Drawer
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Cabinet Shelves 3
  • Cabinet Color Dark Gray
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Includes (1) Adjustable Wardrobe Shelf with Hanger Rod, (3) Adjustable Shelves, (4) Drawers, Pegboard Doors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms