Skip Content
TP
STRONG HOLD

Pegboard Cabinet, 48" Overall Width, 78" Overall Height, 24" Overall Depth

  • Item # 40V603
  • Mfr. Model # 46-PB-244SOS-6/5DBPH
  • Catalog Page # N/A
  • UNSPSC # 30161801
Pegboard Cabinet, 48" Overall Width, 78" Overall Height, 24" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,831.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1008.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® pegboard workstation cabinet combines sturdy shelving and heavy-duty drawers, plus pegboard on the door. Ideal for all types of storage—small to oversized. Each of the 6 drawers holds up to 400 lb. The 14-ga. slide-out shelves also hold up to 400 lb. All-welded, 12-ga. steel cabinet can be locked with 3-point locking device and secured with a padlock (not included). The 6"H 7-ga. legs provide the space needed for lifting with a forklift or pallet jack.

View More

Technical Specs

  • Item Pegboard Cabinet
  • Overall Height 78"
  • Overall Width 48"
  • Overall Depth 24"
  • Material Steel
  • Finish Water Based Enamel
  • Number of Shelves 4
  • Locking System 3-Point
  • Includes (4) Slide Out Shelves, (6) Drawers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.