Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STRONG HOLD

Multi-Person Locker Desk, 36x54x28In, Gray

  • Item# 4CWH9
  • Mfr. Model# 34-SD-4D-TD-280
  • Catalog Page# 1880
  • UNSPSC# 56101703
Multi-Person Locker Desk,36x54x28In,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,403.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 521.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® multi-person locker desk is a 4-compartment shop desk that allows users to store and lock up personal items. Each individual compartment is lockable. The perfect shop desk for assembly areas, maintenance departments, warehouses, and on shipping and receiving docks. Upper paper holder shelf helps keep papers and notes organized, plus it has a 400-lb. capacity. Slanted top makes a great desktop for writing. Made from durable 12-ga. steel with 6"H, 7-ga. welded legs. 3-point locking system allows you to lock each door with a padlock (sold separately).

View More

Technical Specs

  • Item Multi-Person Locker Desk
  • Overall Width 36"
  • Overall Height 54"
  • Overall Depth 28"
  • Number of Pedestals 1
  • Pedestal Location None
  • Number of Drawers 1
  • Pedestal Style Freestanding
  • Keyboard Shelf No
  • Color Base Gray
  • Color Top Gray
  • Base Material Steel
  • Top Material Steel
  • Handle Recessed
  • Assembly Not Required
  • Includes Paper Storage Area, (1) Padlockable Drawer and (4) Padlockable Storage Compartments (Padlocks Not Included)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.