Skip Content
TP
STRONG HOLD

Multi-Shift Storage Cabinet, Gray, Assembled

  • Item # 40V596
  • Mfr. Model # 86-MS-2420
  • Catalog Page # N/A
  • UNSPSC # 56101530
Multi-Shift Storage Cabinet, Gray, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3,912.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1284.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Strong Hold® multi-shift storage cabinet as a personal locker or an individual tool workstation. Each opening is 21-5/8"W x 66-1/2"H x 22"D and comes with 5 adjustable shelves per opening. 300-lb. shelf capacity per shelf. Each door has a 3-point locking device and is lockable with a padlock (sold separately). Made form 12-ga. steel with 14-ga. shelves. 78"H overall. Includes 6"H, 7-ga. skid legs.

View More

Technical Specs

  • Item Multi-Shift Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Standard
  • Cabinet Color Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Height of Cabinet 78"
  • Width of Cabinet 98"
  • Depth of Cabinet 24"
  • Number of Doors 5
  • Number of Cabinet Shelves 20
  • Number of Drawers 0
  • Material Steel
  • Finish Water Based Enamel
  • Shelf Capacity 300 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes (20) Adjustable Shelves
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.