Skip Content

TP
STRONG HOLD

Modular Drawer Cabinet, 53" Overall Height, 50" Overall Width, 36" Overall Depth

  • Item # 40V984
  • My Part #
  • Mfr. Model # 4.24.2-360-12DB
  • Catalog Page # N/A
  • UNSPSC # 56101530
Modular Drawer Cabinet,12 Drawers close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,464.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1315.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® print storage cabinet organizes, stores, and protects prints and flat materials in 12 drawers. Each 44"W x 34"D x 3"H drawer holds up to 400 lb. All-welded modular drawer cabinet is manufactured from durable 12-ga. steel with 3"H, 7-ga. welded legs. Legs make it easy to move cabinet with a forklift.

View More

Technical Specs

There are no technical specs available for this product.

How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.