Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STRONG HOLD

Heavy Duty Modular Drawer Cabinet, Dark Gray, 40" H X 28" W X 20" D, Assembled

  • Item # 40V623
  • My Part #
  • Mfr. Model # 2.43-4LT-200-10DB
  • Catalog Page # N/A
  • UNSPSC # 24112401
Heavy Duty Modular Drawer Cabinet, Dark Gray, 40" H X 28" W X 20" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,985.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 501.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® modular drawer cabinet features drawer storage and a lift-up lid storage with a built-in hasp to keep items and materials secure. This storage cabinet is narrow enough to fit in smaller spaces. Includes six 24"W x 20"D x 2"H drawers, three 24"W x 20"D x 4"H drawers, and one 24"W x 20"D x 6"H drawer. Each drawer has a 400-lb. capacity. There is also a drawer under the lift-up lid—locks with a padlock, sold separately. Door features 3-point locking system lockable with a padlock, sold separately.

View More

Technical Specs

  • Cabinet Style Drawer
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Counter Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 40"
  • Width of Cabinet 28"
  • Depth of Cabinet 20"
  • Method of Construction Welded
  • Number of Cabinet Shelves 0
  • Number of Doors 1
  • Cabinet Color Dark Gray
  • Gauge 12
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Inside Drawer Depth 15-7/8"
  • Inside Drawer Height 2" & 4" & 6"
  • Inside Drawer Width 21-15/16"
  • Includes Lift-Up Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.