Skip Content
TP
STRONG HOLD

Mobile Storage Cabinet, Dark Gray, 50" Overall Height, Assembled

  • Item # 40V880
  • My Part #
  • Mfr. Model # 33.5-202CA
  • Catalog Page # N/A
  • UNSPSC # 24112401
MobileCountertopCabint,50inHx36inWx20inD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,565.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 301.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® mobile countertop storage cabinet with casters makes an ideal maintenance cart. This space-saving unit is made from 12-ga. steel and built to last a lifetime. Includes 2 adjustable 14-ga. shelves with up to 1900-lb. capacity. Shelves adjust in 2" increments. Includes durable polyurethane casters and push handle. 3-point locking device can be locked with a padlock (sold separately).

View More

Technical Specs

  • Item Mobile Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Standard
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Height of Cabinet 50"
  • Width of Cabinet 36"
  • Depth of Cabinet 20"
  • Number of Doors 2
  • Number of Cabinet Shelves 2
  • Number of Drawers 0
  • Caster Type (2) Rigid and (2) Swivel with Brakes
  • Caster Wheel Dia. 6"
  • Material Steel
  • Finish Water Based Enamel
  • Shelf Capacity 1900 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Casters Included Yes
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.