Skip Content

TP
STRONG HOLD

Mobile Storage Cabinet, Dark Gray, 68" Overall Height, Assembled

  • Item # 40V660
  • My Part #
  • Mfr. Model # 55-VB-243-CA
  • Catalog Page # N/A
  • UNSPSC # 56101530
MobileVentilated Cabinet,3Shelves,1650lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,568.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 552.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® ventilated mobile storage cabinet provides valuable protection for valuable tools and machine parts. Built tough, this all-ventilated cabinet is made from all-welded, 12-ga. steel with 6" x 2" polyurethane casters. 14-ga. shelves are adjustable in 2" increments and hold up to 1650 lb. per shelf. Shelves are 21-1/2"D. Heavy-duty, 12-ga. steel floor. 3-point locking device can be locked with a padlock (sold separately).

View More

Technical Specs

  • Item Mobile Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Standard
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Height of Cabinet 68"
  • Width of Cabinet 60"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 3
  • Number of Drawers 0
  • Caster Type (2) Rigid and (2) Swivel with Brakes
  • Caster Wheel Dia. 6"
  • Material Steel
  • Finish Water Based Enamel
  • Shelf Capacity 1650 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Casters Included Yes
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.