Skip Content

TP
STRONG HOLD

Heavy Duty Storage Cabinet, Dark Gray, 44" H X 24" W X 20" D, Assembled

  • Item # 40V592
  • My Part #
  • Mfr. Model # 23-202CA
  • Catalog Page # N/A
  • UNSPSC # 24112401
Heavy Duty Storage Cabinet, Dark Gray, 44" H X 24" W X 20" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,335.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 219.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® mobile countertop storage cabinet with casters is ideal for tool cribs, assembly areas, mailrooms, and other areas where overhead space is not available. This space-saving unit is made from 12-ga. steel and built to last a lifetime. Includes 2 adjustable 14-ga. shelves with up to 1900-lb. capacity. Shelves adjust in 2" increments. Includes durable casters and push handle. 3-point locking device can be locked with a padlock (sold separately).

View More

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Counter Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 44"
  • Width of Cabinet 24"
  • Depth of Cabinet 20"
  • Method of Construction Welded
  • Material - Cabinets Steel
  • Number of Cabinet Shelves 2
  • Shelf Capacity 1900 lb.
  • Number of Doors 2
  • Cabinet Color Dark Gray
  • Mobile/Stationary Mobile
  • Gauge 12
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • No. of Drawers 0
  • Caster Configuration (2) Swivel with Brakes, (2) Rigid
  • Caster Dia. 6"
  • Finish - Cabinets Baked Enamel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.