Skip Content

TP
STRONG HOLD

Dark Gray Wardrobe Locker, (3) Wide, (2) Tier Openings: 6, 54-1/2" W X 34" D X 78" H

  • Item # 40V772
  • My Part #
  • Mfr. Model # 4.76-34-V-2TPL
  • Catalog Page # N/A
  • UNSPSC # 56101520
Wrdrb Lockr,Vent,3 Wide, 2 Tier,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,591.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 684.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® ventilated locker is ideal for gyms, locker rooms, schools, and other areas where personal locker storage is needed. Made from heavy-duty 12-ga. steel to stand up to the roughest use. This 2-tier, 6-door locker can be locked with a standard padlock (sold separately) using 3-point locking system. 6"H, 7-ga. legs for forklift accessibility and convenient sweep space.

View More

Technical Specs

  • Item - Wardrobe Lockers Wardrobe Locker
  • Locker Door Type Ventilated
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (2) Tier
  • Number of Openings 6
  • Opening Width 15-3/8"
  • Opening Depth 34"
  • Opening Height 33-3/4"
  • Overall Width 54-1/2"
  • Overall Depth 34"
  • Overall Height 78"
  • Color Dark Gray
  • Locker Material Steel
  • Finish Waterbased Enamel
  • Legs Included Yes
  • Locker Handle Type Swing
  • Locker Lock Type Padlock Hasp
  • Locker Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.