Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STRONG HOLD

Dark Gray Wardrobe Locker, (4) Wide, (2) Tier Openings: 8, 98" W X 24" D X 78" H

  • Item # 40V760
  • My Part #
  • Mfr. Model # 86-24-2TPL-16DB
  • Catalog Page # N/A
  • UNSPSC # 56101520
Dark Gray Wardrobe Locker, (4) Wide, (2) Tier Openings: 8, 98" W X 24" D X 78" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,316.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2192.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® industrial locker with drawers is a space-saving unit ideal for environments requiring multiple independently locking compartments. Each 21-1/2"W x 32-3/4"H compartment features adjustable 14-ga. shelves, each with a 775-lb. capacity, plus 20"W x 20"D x 4"H drawers with a capacity to store up to 400 lb. Each compartment can be locked with a padlock (sold separately) using 3-point locking device. With an all-welded, wraparound body, this durable locker is made from 12-ga. steel with 6"H, 7-ga. steel legs.

View More

Technical Specs

  • Item - Wardrobe Lockers Wardrobe Locker
  • Locker Door Type Solid
  • Assembled/Unassembled Assembled
  • Locker Configuration (4) Wide, (2) Tier
  • Number of Openings 8
  • Opening Width 21-1/2"
  • Opening Depth 21-1/2"
  • Opening Height 32-3/4"
  • Overall Width 98"
  • Overall Depth 24"
  • Overall Height 78"
  • Color Dark Gray
  • Locker Material Steel
  • Finish Waterbased Enamel
  • Legs Included Yes
  • Locker Handle Type Swing
  • Locker Lock Type Padlock Hasp
  • Includes (8) Adjustable Shelves, (16) Drawers
  • Locker Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.