Skip Content
TP
STRONG HOLD

Locker, Assembled, Two Tier, 74" Overall Width

  • Item # 40V759
  • My Part #
  • Mfr. Model # 66-24-2TPL-12DB
  • Catalog Page # N/A
  • UNSPSC # 56101520
Locker,2 Drawers,Two Tier,74 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,172.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1608.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® industrial locker with drawers is a space-saving unit ideal for environments requiring multiple independently locking compartments. Each 21-1/2"W x 32-3/4"H compartment features adjustable 14-ga. shelves, each with a 775-lb. capacity, plus 20"W x 20"D x 4"H drawers with a capacity to store up to 400 lb. Each compartment can be locked with a padlock (sold separately) using 3-point locking device. With an all-welded, wraparound body, this durable locker is made from 12-ga. steel with 6"H, 7-ga. steel legs.

View More

Technical Specs

  • Item Locker
  • Locker Door Type Solid
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (6) Openings
  • Tier Two
  • Opening Width 21-1/2"
  • Opening Depth 21-1/2"
  • Opening Height 32-3/4"
  • Overall Width 74"
  • Overall Depth 24"
  • Overall Height 78"
  • Color Dark Gray
  • Material Steel
  • Finish Waterbased Enamel
  • Legs 6"
  • Handle Type Built-In Hasp
  • Lock Type Padlock
  • Includes (6) Adjustable Shelves, (12) Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.