Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STRONG HOLD

Janitorial Storage Cabinet, Dark Gray, 78" Overall Height, Assembled

  • Item# 9WZK7
  • Mfr. Model# 36-BC-244
  • Catalog Page# N/A
  • UNSPSC# 30161801
Janitorial Storage Cabinet, Dark Gray, 78" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Storage Cabinets

Technical Specs

  • Item Janitorial Storage Cabinet
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Overall Height 78"
  • Overall Width 36"
  • Overall Depth 24"
  • Number of Shelves 4
  • Material Steel
  • Finish Water Based Enamel
  • Shelf Capacity 1150 lb.
  • Includes (4) Adjustable Shelves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None