Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STRONG HOLD

Gray Extra Shelf, 36" Width

  • Item# 9WUK8
  • Mfr. Model# 3-24C GRAY
  • Catalog Page# N/A
  • UNSPSC# 56111906
Gray Extra Shelf, 36" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Cabinet Shelf
GRAINGER APPROVED
Cabinet Shelf
Item# 25DU25
View Product

Technical Specs

  • Item Extra Shelf
  • Width 36"
  • Length 24"
  • Color Gray
  • For Use With Mfg Model 36-244
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms