TP
STRONG HOLD

Dark Gray Wardrobe Locker, (1) Wide, (3) Tier Openings: 3, 22" W X 18" D X 68" H

  • Item # 40V774
  • My Part #
  • Mfr. Model # 25-18-3TMT
  • Catalog Page # N/A
  • UNSPSC # 56101520
Dark Gray Wardrobe Locker, (1) Wide, (3) Tier Openings: 3, 22" W X 18" D X 68" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,074.70 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 269.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Store personal or company belongings in the space-saving mini tier locker from Strong Hold®. Each individual locker is 18"W x 18"D x 18"H with a solid door. For worry-free storage, each locker can be locked with a padlock (sold separately) using 3-point locking system. Built from heavy-duty, 12-ga. steel with 6"H, 7-ga. steel legs.

View More

Technical Specs

  • Item - Wardrobe Lockers Wardrobe Locker
  • Locker Door Type Solid
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (3) Tier
  • Number of Openings 3
  • Opening Width 18"
  • Opening Depth 18"
  • Opening Height 18"
  • Overall Width 22"
  • Overall Depth 18"
  • Overall Height 68"
  • Color Dark Gray
  • Locker Material Steel
  • Finish Waterbased Enamel
  • Legs Included Yes
  • Locker Handle Type Swing
  • Locker Lock Type Padlock Hasp
  • Locker Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.