Skip Content

DG
STRONG HOLD

Dark Gray Overhead Tool/Drawer Storage, 48" Overall Height, 36" Overall Width, Number of Shelves 0

  • Item # 40V599
  • My Part #
  • Mfr. Model # 34-PBWM-140-1DB
  • Catalog Page # N/A
  • UNSPSC # 56101530
Wall Mounted Tool/Drawer Storage Cabine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wall Cabinets

Product Details

The Strong Hold® overhead tool and drawer storage is a wall-mounted cabinet with pegboard interior and a drawer on the bottom. Easy-opening, full access drawer has a capacity of 400 lb. Use the pegboard to hand items out of the way when not in use. With its 12-ga. steel construction and 3-point locking system, this durable cabinet is built for industrial environments.

View More

Technical Specs

  • Item Overhead Tool/Drawer Storage
  • Cabinet Door Type Standard
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Gauge 12
  • Height of Cabinet 48"
  • Width of Cabinet 36"
  • Depth of Cabinet 14"
  • Material Steel
  • Finish Water Based Enamel
  • Mounting Wall Mount
  • Number of Shelves 0
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Includes Pegboard, Drawer
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Strength Rating Heavy Duty
  • Method of Construction Welded
  • Number of Doors 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms