Skip Content
TP
STRONG HOLD

Dark Gray Overhead Cabinet, 48" Overall Height, 36" Overall Width, Number of Shelves 2

  • Item # 40V601
  • Mfr. Model # 34-WM-142
  • Catalog Page # N/A
  • UNSPSC # 30161801
Dark Gray Overhead Cabinet, 48" Overall Height, 36" Overall Width, Number of Shelves 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,340.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 275.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® overhead 2-shelf cabinet is a wall-mounted, heavy-duty cabinet with a capacity of 1900 lb. per shelf. Shelves are adjustable in 2" increments. With its 12-ga. steel construction and 3-point locking system, this durable cabinet is designed for areas without floor space, but still need some storage.

View More

Technical Specs

  • Item Overhead Cabinet
  • Cabinet Door Type Standard
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Gauge 12
  • Height of Cabinet 48"
  • Width of Cabinet 36"
  • Depth of Cabinet 14"
  • Material Steel
  • Finish Water Based Enamel
  • Mounting Wall Mount
  • Number of Shelves 2
  • Shelf Capacity 1900 lb.
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Includes (2) Adjustable Shelves
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Strength Rating Heavy Duty
  • Method of Construction Welded
  • Number of Doors 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.