TP
STRONG HOLD

Cabinet Workbench, Steel, 30" Depth, 72" Height, 72" Width

  • Item # 5HZR2
  • My Part #
  • Mfr. Model # 63-WB-303-6DB-12B
  • Catalog Page # 1324
  • UNSPSC # 24102006
Cabinet Workbench, Steel, 30" Depth, 72" Height, 72" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,948.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1185.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® cabinet workbench with accessories is a versatile built to last in the toughest of environments. Features four 3"H drawers and two 6"H drawers with an adjustable shelf under the drawers. The left-side compartment has 2 adjustable shelves behind the solid door. Drawer capacity is 400 lb., based on evenly distributed loads. Workbench also includes a light bracket, pegboard back, 12 large bins, and an electrical outlet. Doors are lockable with a 3-point locking system that uses a padlock (not included). 12-ga. steel workbench has 6"H 7-ga. legs and comes fully assembled.

View More

Technical Specs

  • Cabinet Workbench Item Cabinet Workbench
  • Workbench/Table Surface Material Steel
  • No. of Drawers 6
  • Number of Doors 1
  • Width 72"
  • Depth 30"
  • Height 72"
  • Workbench/Table Frame Material Steel
  • Color Gray
  • Gauge 12
  • Includes 3 Adjustable Shelves, (2) 6" High Drawers, (4) 3" High Drawers, 12 Small Bins, Pegboard, 1 Electrical Outlet Strip and 3-Point Lock System
  • Top Thickness 12 ga.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.