Skip Content
TP
STRONG HOLD

Cabinet Workbench, Butcher Block, 36" Depth, 37" Height, 108" Width

  • Item # 5HZP6
  • My Part #
  • Mfr. Model # 93-361-MT
  • Catalog Page # 1575
  • UNSPSC # 24102006
Cabinet Workbench,Maple Top,W108,H37,D36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,634.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 947.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® cabinet workbench is an enclosed workstation with a full length maple top. Lower compartment has a full-width adjustable shelf for storage. Doors are lockable with a 3-point locking system that uses a padlock (not included). 12-ga. steel cabinet with no legs comes fully assembled.

View More

Technical Specs

  • Cabinet Workbench Item Cabinet Workbench
  • Gauge 12 ga.
  • Height 37"
  • Workbench/Table Surface Material Butcher Block
  • Top Thickness 1-3/4"
  • Depth 36"
  • Number of Drawers 2
  • Workbench/Table Frame Material Steel
  • Includes 1 Adjustable Shelf and 3-Point Lock System
  • Width 108"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.