Skip Content

TP
STRONG HOLD

Cabinet Workbench, Butcher Block, 30" Depth, 37" Height, 120" Width

  • Item # 40V789
  • My Part #
  • Mfr. Model # 103.1-340-MT-LT-VS-16DB-LB
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench,16 Drawers with Lock Bar close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,299.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1543.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® ultimate workbench is one of the largest workbenches available at 120"W x 30"D x 34"H. This work table features 16 deep pocket drawers, each with a 400-lb. capacity, with lock bars to safely store your tools, keeping drawers secure when unit is locked. The center of this shop bench features a lockable compartment with 2 doors using 3-point locking mechanism and padlock (sold separately). A built-in vise shelf is also included. A 7-ga. steel plate top is sandwiched by a 1-1/2" thick maple top surface. 12-ga. construction is paired with a wraparound body design for added strength.

View More

Technical Specs

  • Cabinet Workbench Item Cabinet Workbench
  • Height 37"
  • Workbench/Table Surface Material Butcher Block
  • Top Thickness 1-3/4"
  • Depth 30"
  • Number of Drawers 16
  • Workbench/Table Frame Material Steel
  • Includes (16) Drawers with Lock Bar, Vise Shelf, (2) Lockable Comparments, 3 Point Lock
  • Width 120"
  • Number of Doors 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.