Skip Content

TP
STRONG HOLD

Bin and Shelf Cabinet, 78" Overall Height, 60" Overall Width, Total Number of Bins 188

  • Item # 40V698
  • My Part #
  • Mfr. Model # 56-BBS-362FLP
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin and Shelf Cabint,188Bin,2Shelf,60in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,047.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 988.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® extra-wide bin cabinet is an all-welded, heavy-duty bin storage cabinet with bins on the doors and on the body. Polypropylene plastic bins have a hopper front with a label holder. Bins are easily removed for part selection and restocking. Smaller bins each hold up to 10 lb., larger bins hold up to 60 lb. 2 adjustable shelves can hold up to 1650 lb. per shelf for larger tools and supplies. With its 12-ga. steel construction, 3-point locking system, padlock hasp, and sturdy 7-ga. 6"H legs, this all-welded cabinet is built for industrial environments.

View More

Technical Specs

  • Item Bin and Shelf Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type Bin and Shelf Cabinet
  • Gauge 12 ga.
  • Overall Height 78"
  • Overall Width 60"
  • Overall Depth 36"
  • Total Number of Shelves 2
  • Number of Cabinet Shelves 2
  • Cabinet Shelf Capacity 1650 lb.
  • Number of Door Shelves 0
  • Door Type All Bins
  • Total Number of Drawers 0
  • Bins per Cabinet 28
  • Bin Color Yellow
  • Large Cabinet Bin H x W x D 8-1/4" x 14-3/4" x 7"
  • Total Number of Bins 188
  • Bins per Door 160
  • Small Door Bin H x W x D 3" x 4-1/2" x 7-3/8"
  • Leg Height 6"
  • Material Steel
  • Color Dark Gray
  • Finish Waterbased Enamel
  • Lock Type Padlock Hasp
  • Assembled/Unassembled Assembled
  • Includes Padlock Hasp, (2) Adjustable Shelves, Bins on Back Wall
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.