Skip Content

DG
STRONG HOLD

54" x 24" x 78" 12 ga. Steel Computer Cabinet, Dark Gray

  • Item # 40V684
  • My Part #
  • Mfr. Model # 4.56-CC-244
  • Catalog Page # N/A
  • UNSPSC # 56112002
Computer Cabinet,30 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Strong HoldĀ® 2-compartment computer workstation features upper and lower compartments to hold your computer and accessories. Upper compartment has 3 adjustable shelves with a 7-outlet, 15A, 110V power strip, and fan for filtration. The lower compartment has 1 full-width adjustable shelf. Both the top and bottom compartments are lockable using standard 3-point locking handles. A 12" D welded shelf separates the upper and lower compartment. All-welded and manufactured from durable 12-ga. steel with 6"H, 7-ga. welded legs.

View More

Technical Specs

  • Item Computer Cabinet
  • Overall Width 54"
  • Overall Depth 24"
  • Overall Height 78"
  • Compartment Width 32"
  • Compartment Depth 22"
  • Compartment Height 24"
  • Finish Water Based Enamel
  • Color Dark Gray
  • Material 12 ga. Steel
  • Number of Shelves 1
  • Number of Drawers 0
  • Lock Included Padlockable
  • Includes (2) Compartments
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms