Skip Content


48" x 28" x 54" 12 ga. Steel Multi-Person Locker Desk, Dark Gray

  • Item # 40V806
  • My Part #
  • Mfr. Model # 44-SD-4D-TD-280
  • Catalog Page # N/A
  • UNSPSC # 56101703
Multi-Person Locker Desk,1Drawer,48 in W close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Strong HoldĀ® multiperson locker desk is a 4-compartment shop desk for assembly areas, maintenance departments, warehouses, and on shipping and receiving docks. Built to last, this heavy-duty, 12-ga. steel shop desk includes 6"H, 7-ga. steel legs. Features a sloped writing surface and an upper paper storage area. There are 4 lower compartments for storing and locking up personal items. Each compartment may be used and opened separately. Solid doors are lockable with a padlock (sold separately) using 3-point locking system.

View More

Technical Specs

  • Item Multi-Person Locker Desk
  • Overall Width 48"
  • Overall Height 54"
  • Overall Depth 28"
  • Number of Pedestals 0
  • Number of Drawers 1
  • Keyboard Shelf No
  • Color Base Dark Gray
  • Color Top Dark Gray
  • Material 12 ga. Steel
  • Writing Surface Slope 6 Degrees
  • Handle Built-In Hasp
  • Assembly All-Welded
  • Includes Slope Writing Surface, Dual Riser Shelf, (4) Locking Lower Compartments
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.