Skip Content
NC
STRONG HOLD

43" x 36" x 72" 12 ga. Steel Computer Enclosure, Dark Gray

  • Item # 5HZR8
  • Mfr. Model # 26-CC-242-1WLDSLF
  • Catalog Page # 1578
  • UNSPSC # 56112002
43" x 36" x 72" 12 ga. Steel Computer Enclosure, Dark Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,211.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 427.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® computer enclosure is a computer workstation allowing users to lock up all their computer accessories at the end of the day. Features an 43"W x 12"D welded shelf that is 42" off the floor. Polycarbonate window provides a clear view of the monitor. A 7-outlet, 15A, 100V power strip and filtration fan come installed on workstation. Top door is locked by a latch that can only be opened when the bottom doors are unlocked. Perforated center shelf helps keep computer equipment cool. Lower storage area includes 2 full-width adjustable shelves with a 1900-lb. capacity. Solid doors and 3-point locking system keep items secure inside cabinet. All-welded and manufactured from durable 12-ga. steel with 6"H, 7-ga. welded legs.

View More

Technical Specs

  • Item Computer Enclosure
  • Overall Width 43"
  • Overall Depth 36"
  • Overall Height 72"
  • Compartment Width 22"
  • Compartment Depth 22"
  • Compartment Height 28"
  • Finish Water Based Enamel
  • Color Dark Gray
  • Material 12 ga. Steel
  • Number of Shelves 2
  • Number of Drawers 0
  • Lock Included Padlockable
  • Includes 7 Outlet Power Strip, Filtration Fan, Fixed Keyboard Shelf, 1 Fixed Side Shelf and 3-Point Lock System
  • Assembled/Unassembled Assembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.