Skip Content

TP
STRONG HOLD

37" x 28" x 48" Mobile Bin Shelving, Gray

  • Item # 40V717
  • My Part #
  • Mfr. Model # 3.33.2-BR-40CA
  • Catalog Page # N/A
  • UNSPSC # 24102004
Mobile Rack ,40 Bins,5 Shelves close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,390.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 257.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® mobile bin rack is a versatile rack for organizing small parts in shops, factory assembly areas, parts departments, and maintenance tool cribs. Open rack is made from 12-ga. hangers and 4" channel uprights. Bin contents are visible and easily accessible. Each bin holds approximately 60 lb. Casters allow moving rack from place to place.

View More

Technical Specs

  • Item Mobile Bin Shelving
  • Overall Depth 28"
  • Overall Width 37"
  • Overall Height 48"
  • Bin Depth 14-3/4"
  • Bin Width 8-1/4"
  • Bin Height 7"
  • Number of Shelves 5
  • Total Number of Bins 40
  • Color Gray
  • Bin Color Yellow
  • Finish Water Based Emanel
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.