Skip Content

TP
STRONG HOLD

36" x 28" x 54" 12 ga. Steel Mobile Shop Desk, Dark Gray

  • Item # 40V807
  • My Part #
  • Mfr. Model # 34-SD-TD-281-CA
  • Catalog Page # N/A
  • UNSPSC # 56101703
MobileShopDesk,1Drawer,54inHx36inWx28inD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,163.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 423.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® mobile shop desk is ideal for assembly areas, maintenance departments, warehouses, and on shipping and receiving docks. Heavy-duty, 12-ga. stainless steel construction with angle frame legs. Features a sloped writing surface, an upper paper storage area, 29"W x 20"D x 6"H drawer with 400-lb. capacity, an adjustable lower shelf, push handle, and 2" x 6" casters. Lower shelf has a 1900-lb. capacity. Lock drawer with a padlock. Solid doors are lockable with a padlock using 3-point locking system. Padlocks are sold separately.

View More

Technical Specs

  • Item Mobile Shop Desk
  • Overall Width 36"
  • Overall Height 54"
  • Overall Depth 28"
  • Number of Pedestals 0
  • Number of Drawers 1
  • Keyboard Shelf No
  • Color Base Dark Gray
  • Color Top Dark Gray
  • Material 12 ga. Steel
  • Writing Surface Slope 6 Degrees
  • Handle Built-In Hasp
  • Assembly All-Welded
  • Includes Sloped Writing Surface, Dual Riser Shelf, Lower Locking Storage Compartment with (2) Adjustable Shelves, Casters and Push Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.