TP
STRONG HOLD

30 gal. Flammable Cabinet, 49" x 44" x 18", Manual Door Type

  • Item # 40V909
  • My Part #
  • Mfr. Model # 30.5PSC
  • Catalog Page # N/A
  • UNSPSC # 24112402
30 gal. Flammable Cabinet, 49" x 44" x 18", Manual Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,273.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong HoldĀ® flammable liquid storage cabinet is a heavy-duty flammable liquid safety storage cabinet designed to hold 1-gal. and 5-gal. paint cans, including flammable and combustible liquids. Pan under the floor of cabinets is designed to contain spills. Features 12-ga. exterior walls and 16-ga. interior walls spaced 1-1/2" apart. Air vents on each side of the cabinet allow for cross ventilation. Manual closing double doors include a 3-point locking system (padlock not included). Ships assembled and ready for use. Finished with high-visibility safety yellow paint.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard with Legs
  • Capacity 30 gal.
  • Height 49"
  • Safety Cabinet Style Standard
  • Width 44"
  • Depth 18"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 1
  • Color Yellow
  • Number of Doors 2
  • Material Steel
  • Finish Water Based Enamel
  • Safety Cabinet Standards OSHA, NFPA 30
  • Door Opening Height 38"
  • Door Opening Width 39"
  • Handle Type Built-In Hasp
  • Additional Shelf 4-18P
  • Standards OSHA, NFPA Code 30
  • Includes Manual
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Counter Height
  • Item Flammable Liquid Storage Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.