Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
STRONG HOLD

26" x 36" x 72" 12 ga. Steel Computer Enclosure, Dark Gray

  • Item # 5HZR5
  • My Part #
  • Mfr. Model # 26-CC-242
  • Catalog Page # 1327
  • UNSPSC # 56112002
26" x 36" x 72" 12 ga. Steel Computer Enclosure, Dark Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Strong HoldĀ® computer enclosure with welded shelf allows you to lock up your computer and accessories at the end of the day. Computer cabinet includes a 26"W welded shelf, polycarbonate window for viewing monitor, a 7 outlet, 15A 100V power strip, and a fan for filtration. Top door is locked by a latch that can only be opened when the bottom doors are unlocked. Perforated center shelf helps keep computer equipment cool. Lower storage area includes 2 full-width adjustable shelves with a 1900-lb. capacity. Solid doors and 3-point locking system keep items secure inside cabinet. All-welded and manufactured from durable 12-ga. steel with 6"H, 7-ga. skid legs.

View More

Technical Specs

  • Item Computer Enclosure
  • Overall Width 26"
  • Overall Depth 36"
  • Overall Height 72"
  • Compartment Width 22"
  • Compartment Depth 22"
  • Compartment Height 30"
  • Finish Water Based Enamel
  • Color Dark Gray
  • Material 12 ga. Steel
  • Number of Shelves 2
  • Number of Drawers 0
  • Lock Included Padlockable
  • Includes 7 Outlet Power Strip, Filtration Fan, Fixed Keyboard Shelf, Lower Storage Area with 2 Adjustable Shelves and 3-Point Lock System, Polycarbonate Window
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products