Skip Content
TP
STRONG HOLD

26" x 24" x 66" 12 ga. Steel Computer Cabinet, Dark Gray

  • Item # 40V682
  • My Part #
  • Mfr. Model # 26-CC-LCD-240-1SOSRK
  • Catalog Page # N/A
  • UNSPSC # 56112002
Computer Cabinet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,347.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 376.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Strong Hold® flat screen computer cabinet easily holds a flat screen monitor and allows users to lock up their computer and accessories at the end of the day. Computer cabinet includes a 20"W x 22"D x 3"H retractable keyboard drawer, polycarbonate window for viewing monitor, a 7 outlet, 15A 100V power strip, and a fan for filtration. Top door is locked by a latch that can only be opened when the bottom doors are unlocked. Lower storage area includes 1 full-width adjustable shelf with a 400-lb. capacity. Solid doors and 3-point locking system keep items secure inside cabinet. All-welded and manufactured from durable 12-ga. steel with 6"H, 7-ga. welded legs. Overall dimensions: 26"W x 24"D x 66"H.

View More

Technical Specs

  • Item Computer Cabinet
  • Overall Width 26"
  • Overall Depth 24"
  • Overall Height 66"
  • Compartment Width 22"
  • Compartment Depth 10"
  • Compartment Height 19"
  • Finish Water Based Enamel
  • Color Dark Gray
  • Material 12 ga. Steel
  • Number of Shelves 1
  • Number of Drawers 1
  • Lock Included Padlockable
  • Includes Top View
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.