Navigation Menu New

Access My Account, Order History, Lists and more here.

449U42 35709 UNSPSC # 27112304

Twisted, Masons Line, Fluorescent Pink, 1,080 ft

  • Item # 449U42
  • Mfr. Model # 35709
  • UNSPSC # 27112304
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Twisted, Masons Line, Fluorescent Pink, 1,080 ft

  • Item # 449U42
  • Mfr. Model # 35709
  • UNSPSC # 27112304
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Masons Line
  • Type Twisted
  • Number of Pieces 1
  • Length 1, 080 ft
  • Color Fluorescent Pink
  • Construction Nylon
  • Application For Keeping Rows of Brick and Block Level
Back to Top