Navigation Menu New

Access My Account, Order History, Lists and more here.

449U52 25791 UNSPSC # 27112304

Braided, Masons Line Reel, Black/Orange, 1,000 ft, PK 3

  • Item # 449U52
  • Mfr. Model # 25791
  • UNSPSC # 27112304
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Braided, Masons Line Reel, Black/Orange, 1,000 ft, PK 3

  • Item # 449U52
  • Mfr. Model # 25791
  • UNSPSC # 27112304
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Masons Line Reel
  • Type Braided
  • Number of Pieces 3
  • Length 1, 000 ft
  • Color Black/Orange
  • Construction Plastic
  • Application For Keeping Rows of Brick and Block Level
Back to Top