Skip Content

TP
STREN-FLEX SIGMIAN GT

8 ft. Endless - Type 5 Round Sling, 1-1/4" Diameter, Color Code: Tan, Polyester

  • Item # 48GA72
  • My Part #
  • Mfr. Model # SFERSST4-08
  • Catalog Page # N/A
  • UNSPSC # 24101611
Round Sling,Endless,Tan,8ft. L,Polyester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stren-Flex Simian GT premium roundslings are designed to offer maximum, reliable abrasion resistance with a specially engineered polyester sleeve. Simian GT slings offer 4 points of identification. They are color coded, stripe-coded (each stripe indicates 3000lbs. of vertical capacity), printed with the vertical capacity, and we offer our exclusive redundant tagging system with protective tag cover. Each tag is serialized for traceability

View More

Technical Specs

  • Item Round Sling
  • Sling Type Endless - Type 5
  • Color Code Tan
  • Sling Length 8 ft.
  • Vertical Hitch Capacity 12,000 lb.
  • Choker Hitch Capacity 9600 lb.
  • Basket Hitch Capacity 24,000 lb.
  • Width Under Load 1-7/8"
  • Diameter 1-1/4"
  • Sling Material Polyester
  • Temp. Range -40 to 190 Degrees F
  • Resists Abrasion,Grease,Most Acids,UV Sunlight
  • Standards ASME B30.9, OSHA, WSTDA
  • Includes Permanent Identification Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.