Skip Content

TP
STREN-FLEX

7 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 3, 4" W

  • Item # 30H011
  • My Part #
  • Mfr. Model # EEF3-904-7
  • Catalog Page # N/A
  • UNSPSC # 24101611
Web Sling,Eye&Eye,7 ft L,15300 lb,W 4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $170.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Web Slings Web Sling
  • Sling Type Flat Eye and Eye - Type 3
  • Vertical Hitch Capacity 15,300 lb.
  • Sling Length 7 ft.
  • Sling Width 4"
  • Number of Plies 3
  • Sling Material Nylon
  • Choker Hitch Capacity 12,200 lb.
  • Basket Hitch Capacity 30,600 lb.
  • Wear Resistant Cover None
  • Eye Length 16"
  • Color Yellow
  • Temp. Range -40 Degrees to 194 Degrees F
  • Yarn Coating Non-Hazardous Acrylic
  • Resists Ethers,Resistant to Alcohols,Strong Alkalies
  • Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Sling Capacity @ 30 Degrees 15,300 lb.
  • Sling Capacity @ 45 Degrees 21,600 lb.
  • Sling Capacity @ 60 Degrees 26,500 lb.
  • Number of Sling Legs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.