Skip Content

NC
STREN-FLEX

4 ft. Reverse Eye - Type 6 Web Sling, Nylon, Number of Plies: 2, 4" W

  • Item # 31XF24
  • My Part #
  • Mfr. Model # RE2-904-04
  • Catalog Page # N/A
  • UNSPSC # 24101611
Web Sling,Reverse Eye,4inWx4 ft.,Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $200.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Web Slings Web Sling
  • Sling Type Reverse Eye - Type 6
  • Vertical Hitch Capacity 14,500 lb.
  • Sling Length 4 ft.
  • Sling Width 4"
  • Number of Plies 2
  • Sling Material Nylon
  • Choker Hitch Capacity 11,600 lb.
  • Basket Hitch Capacity 29,000 lb.
  • Wear Resistant Cover Completely Wrapped
  • Eye Length 15"
  • Color Black
  • Temp. Range -40 Degrees to 194 Degrees F
  • Yarn Coating Non-Hazardous Acrylic
  • Resists Alcohols,Ethers,Strong Alkalis
  • Standards OSHA 29 CFR 1910.184, ASME B30.9
  • Includes Instructional Warning Sheet
  • Sling Capacity @ 30 Degrees 14,500 lb.
  • Sling Capacity @ 45 Degrees 20,500 lb.
  • Sling Capacity @ 60 Degrees 25,100 lb.
  • Number of Sling Legs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.