Skip Content

DV
STREN-FLEX

Flat Eye and Eye - Type 3, Number of Plies: 4 W

  • Item # 25K099
  • My Part #
  • Mfr. Model # EEF4-912-3
  • Catalog Page # N/A
  • UNSPSC # 24101611
Web Sling,Flat Eye&Eye,3 ft.,66,000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Sling Type Flat Eye and Eye - Type 3
  • Vertical Hitch Capacity 66,000 lb.
  • Number of Plies 4
  • Choker Hitch Capacity 52,800 lb.
  • Basket Hitch Capacity 132,000 lb.
  • Wear Resistant Cover None
  • Eye Length 32"
  • Color Yellow
  • Temp. Range -40 Degrees to 194 Degrees F
  • Yarn Coating Non-Hazardous Acrylic
  • Resists Strong Alkalies
  • Standards OSHA 29 CFR 1910.184 and ASME B30.9 Standard
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms